Apply to be a TradeMaster!
Main product image of 30-Piece Metric & SAE Combination Wrench Set w/ PACKOUT Organizer
Magnifying glass
Hover image to zoom

30-Piece Metric & SAE Combination Wrench Set w/ PACKOUT Organizer

Brand:
Milwaukee
SKU:
48-22-9485
Rating:
(0)
Q&A:
(0)
30-Piece Metric & SAE Combination Wrench Set w/ PACKOUT Organizer
Magnifying glass
Hover image to zoom
$349.99 each
In Stock
In Stock
Get 8 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Milwaukee 30PC Metric & SAE Combination Wrench Set with PACKOUT Organizer includes combo wrenches that deliver up to 25% more torque. The MAX BITE Open-End Grip improves the wrench's grip on nuts and bolts, and the geometry reduces rounding and stripping. The I-Beam handle design provides comfort in high torque applications and features easy-to-read ink-filled size labeling. All Milwaukee Mechanics Hand Tools are backed by a Lifetime Guarantee. The included PACKOUT Organizer is part of the Most Versatile Durable Modular Storage System. The Organizer is IP65-rated and built from impact-resistant materials for durability on and off the jobsite. All PACKOUT is backed by a Limited Lifetime Warranty.

Product Features
  • Offers up to 25% more torque
  • MAX BITE Open End Grip improves grip on nuts and bolts
  • I-Beam handle design provides comfort in high torque applications
  • Up to 25% More Torque
  • Max Bite Open End Grip
  • Comfortable I-Beam Handle Design
  • Most Versatile Durable Modular Storage System
  • Ink-Filled Size Labeling
  • 15° Offset 12pt Box End
  • Compartments Labeled with Wrench Size for Easy Organization
  • Color Coded Trays for Easy Parts Identification
  • Combination Wrenches are backed by a Lifetime Guarantee
  • PACKOUT Organizer is backed by a Limited Lifetime Warranty

Includes:
  • 30 Metric & SAE Wrenches
  • PACKOUT Organizer
  • Specs

    –
    Size:

    1/2"

    12mm

    21mm

    3/8"

    19mm

    14mm

    3/4"

    20mm

    11/16"

    10mm

    1/4"

    17mm

    1"

    18mm

    8mm

    11/32"

    16mm

    9/16"

    5/16"

    15/16"

    13mm

    9mm

    7/8"

    13/16"

    7/16"

    22mm

    5/8"

    11mm

    15mm

    9/32"

    Product Type:

    Organizer

    Wrench

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy