Apply to be a TradeMaster!
Main product image of Flat Boring Bit 1" x 6"
Magnifying glass
Hover image to zoom

Flat Boring Bit 1" x 6"

Brand:
Milwaukee
SKU:
48-27-1001
Rating:
(0)
Q&A:
(0)
Flat Boring Bit 1" x 6"
Magnifying glass
Hover image to zoom
$6.99 each
In Stock
In Stock
Get 11 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Length (Inches)
6" Length

Description

–
Items Included List:

1 bit

Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee 1 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling.
  • Fashioned with double-wing spurs for easy hole formation
  • For use in wood, plastic, plywood and Formica
  • Spade bit features 1/4 in. quick-change hex shank design
  • Any angle, two lengths: Add a 12" extension for deep-hole drilling

Specs

–
Length (Inches):

6"

Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy