Apply to be a TradeMaster!
Main product image of Bit Extension 12" x 3/8" , 48-28-4008
Magnifying glass
Hover image to zoom
Bit Extension 12" x 3/8" , 48-28-4008
Magnifying glass
Hover image to zoom
$15.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Metallics
Product Highlight: Material
Steel
Product Highlight: Bit Type
Hole Saw

Description

–
Extend you reach a full 12" when drilling with Milwaukee hole saw arbors. The 3/8" hex fits 3-jawed chucks, 3/8" drill capacity and larger.
  • 3/8" hex shank
  • 12" length
  • For 3/8" hex shank hole saw arbors
  • Fits 3-jawed chucks

Specs

–
Color:

Metallics

Material:

Steel

Bit Type:

Hole Saw

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy