Apply to be a TradeMaster!
Main product image of 42 Piece Driver Bit Set, 48-32-1554
Magnifying glass
Hover image to zoom
42 Piece Driver Bit Set, 48-32-1554
Magnifying glass
Hover image to zoom
$34.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Screwdriver
Product Highlight: Material
Steel
Product Highlight: Color
Silver

Description

–
The MILWAUKEE 42-Piece Driver Bit Set provides solutions for fastening applications. The driver bits are made of premium-grade S2 tool steel for increased durability. This 42-piece set includes a variety of tip types for the most-common fastening applications. Magnetic drive guide holds fasteners in place while the sleeve retracts as the screw is driven into material. Designed for use with drill drivers. The set is organized in a customizable accessory case designed for use in PACKOUT.
  • Driver bits are made of premium grade S2 tool steel for increased durability
  • Set includes a variety of tip types for the most-common fastening applications
  • Magnetic drive guide holds fasteners in place while the sleeve retracts as the screw is driven into the material
  • Accessory case rows hold bits securely in place for transport
  • Row design allows for easy insert & removal of bits
  • Accessory rows can attach to MILWAUKEE© drills & impact drivers for on-tool bit storage
  • Case is designed with a reinforced latch for durability and secure closing
  • Customizable accessory case is designed for use in PACKOUT

Specs

–
Country of Origin:

China

Bit Type:

Screwdriver

Product Type:

Driver Bit

Application:

All-Purpose

Material:

Steel

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy