Apply to be a TradeMaster!
Main product image of 11 Piece Shockwave 30° Knuckle Pivoting Bit Holder & Bit Set
Magnifying glass
Hover image to zoom

11 Piece Shockwave 30° Knuckle Pivoting Bit Holder & Bit Set

Brand:
Milwaukee
SKU:
48-32-2301
Rating:
(0)
Q&A:
(0)
11 Piece Shockwave 30° Knuckle Pivoting Bit Holder & Bit Set
Magnifying glass
Hover image to zoom
$26.19 each
In Stock
In Stock
Get 3 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
9/32", 1/4", 3/16", 1/8"
Product Highlight: Length (Inches)
2", 1" Length
Product Highlight: Bit Type
Phillips #1, Torx T25, Slotted, Phillips #3, Square #1, Phillips #2, Square #2

Description

–
Overview
Milwaukee SHOCKWAVE Impact Duty 30° Knuckle Pivoting Bit Holder allows users to drive fasteners and drill holes in tight, difficult work areas. Its innovative, compact design locks at a 0° or 30° angle and is designed for use with SHOCKWAVE Impact Duty 1/4" hex accessories. It is rated to handle up to 2,000 in-lbs of torque in impact drivers . The 30° Knuckle is engineered with Milwaukee SHOCKWAVE.

Impact Duty technology which is built for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty insert bits feature an innovatively designed geometric shock absorption zone to extend life. 10 SHOCKWAVE Impact Duty insert bits are included. Now use with Milwaukee SHOCKWAVE Impact Duty Insert Magnetic Nut Drivers (1/4", 5/16", 3/8", 7/16", 1/2").

Features
  • Pivots to lock at a 0° or 30° angle
  • Proprietary steel and heat treat process for maximum strength and durability
  • 10 Shockwave Impact Duty insert bits included
  • Specs

    –
    Product Type:

    Bit Holder

    Driver Bit

    Size:

    9/32"

    1/4"

    3/16"

    1/8"

    Length (Inches):

    2"

    1"

    Bit Type:

    Phillips #1

    Torx T25

    Slotted

    Phillips #3

    Square #1

    Phillips #2

    Square #2

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy