Apply to be a TradeMaster!
Main product image of SHOCKWAVE Conduit Reamer Replacement Blades, 48-32-2351
Magnifying glass
Hover image to zoom

SHOCKWAVE Conduit Reamer Replacement Blades, 48-32-2351

Brand:
Milwaukee
SKU:
48-32-2351
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Conduit Reamer Replacement Blades, 48-32-2351
Magnifying glass
Hover image to zoom
$7.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Screwdriver
Product Highlight: Material
Steel, Alloy Steel

Description

–
The Milwaukee conduit reamer replacement blade set offers replaceable components for the SHOCKWAVE conduit reaming bit holder (48-32-2350). Included in the set are two replacement blades, two replacement cap screws as well as a hex key to easily replace parts. The replacement blades are made of thick, hardened tool steel and offer up to 5x blade life vs. the competition.
  • Wear Guard Tip protects fit over the life of the bit
  • Optimized Shockzone absorbs peak torque and prevents breaking
  • Custom Alloy76 Steel engineered for extended life
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Reams 1/2", 3/4" and 1" EMT
  • Replacement blades for SHOCKWAVE Conduit Reaming Bit Holder (48-32-2350)

Specs

–
Bit Type:

Screwdriver

Country of Origin:

China

Material:

Steel

Alloy Steel

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy