Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Driver Bit Set - 80 Piece
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Driver Bit Set - 80 Piece

Brand:
Milwaukee
SKU:
48-32-4094
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Driver Bit Set - 80 Piece
Magnifying glass
Hover image to zoom
$44.99 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Compact Magnetic Bit Holder; (61) 1" Insert Bits: (3) P1; (12) P2; (2) PR2; (3) P3; (2) SQ1; (6) SQ2; (2) SQ3; (2) T10; (2) T15; (5) T20; (8) T25; T27; (2) T30; SL#8; SL#10; Hex 3/32". Hex 7/64"; Hex 1/8"; Hex 9/64"; Hex 5/32"; Hex 3/16"; Hex 3MM; Hex 4MM; Hex 5MM; (9) 2" Power Bits: (2) P2; P3; (2) SQ2; SQ3; T20; (2) T25; (3) 3-1/2" Power Bits: P2; SQ2; T25; (2) Double Ended Bits: P2/T25; P2/SQ2; (3) 1-7/8" Nut Drivers: 1/4"; 5/16"; 3/8"; (1) 1/4" to 3/8" Socket Adapter

The MILWAUKEE SHOCKWAVE Impact Duty 80PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76 for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT .
  • WEAR GUARD TIP delivers increased wear resistance
  • The SHOCK ZONE is optimized for each tip type
  • Made with CUSTOM ALLOY76 Steel to extend bit life
  • WEAR GUARD TIP protects fit over the life of the bit
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy