Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 4" Magnetic Drive Guide (Pack of 10), 48-32-4526
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 4" Magnetic Drive Guide (Pack of 10), 48-32-4526

Brand:
Milwaukee
SKU:
48-32-4526
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 4" Magnetic Drive Guide (Pack of 10), 48-32-4526
Magnifying glass
Hover image to zoom
$69.90 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Size
4"
Product Highlight: Material
Steel

Description

–
The MILWAUKEE SHOCKWAVE 4" Impact Magnetic Drive Guide is engineered for extreme durability. The magnetic drive guide features optimized Shockzones that absorb peak torque and prevent them from breaking. Each Custom Alloy76 Steel drive guide has a stainless steel sleeve that slides over the fastener for improved stability. The drive guide barrels have laser-etched depth gauges for increased fastener control. The Milwaukee magnetic drive guide holds fasteners to the guide with a C-ring to retain the insert bit for maximum efficiency.
  • SHOCKZONE shank absorbs peak torque
  • Stainless Steel sleeve extends for improved fastener stability
  • Laser-Etched depth uage for increased fastener control
  • Magnet holds fasteners to the drive guide
  • C-Ring and magnet securely holds bit in and magnetizes bit tip
  • Designed for use with insert driver bits

Specs

–
Product Type:

Bit Holder

Color:

Red

Black

Size:

4"

Country of Origin:

Taiwan

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy