Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 12" Locking Bit Holder, 48-32-4533
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 12" Locking Bit Holder, 48-32-4533

Brand:
Milwaukee
SKU:
48-32-4533
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 12" Locking Bit Holder, 48-32-4533
Magnifying glass
Hover image to zoom
$20.47 each
In Stock
In Stock
Get 1 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
Steel

Description

–
Milwaukee SHOCKWAVE Impact Duty locking bit holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4" hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE impact duty accessories, each bit holder features and optimized Shock Zone geometry to provide up to 30x longer life and absorb 3x more torque to prevent from breakage.
  • Auto-Locking Design: Fit all Inserts and 1/4" Hex bits
  • Quick Release Collar: One Handed Bit Changes
  • Dual Magnets: Maximize Magnetic Transfer and Holding Power to Fastener
  • Optimized Shockzone: Absorbs Peak Torque and Prevents Breaking

Specs

–
Country of Origin:

Taiwan

Product Type:

Driver Bit

Size:

12"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy