Apply to be a TradeMaster!
Main product image of 3 Piece Shockwave Impact Insert Socket Adapter Set (1/4", 3/8", 1/2")
Magnifying glass
Hover image to zoom

3 Piece Shockwave Impact Insert Socket Adapter Set (1/4", 3/8", 1/2")

Brand:
Milwaukee
SKU:
48-32-5023
Rating:
(0)
Q&A:
(0)
3 Piece Shockwave Impact Insert Socket Adapter Set (1/4", 3/8", 1/2")
Magnifying glass
Hover image to zoom
48-32-5023 has been discontinued
Discontinued October 8, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Shockwave Impact HEX Shank Socket Adapter Set (1/4", 3/8", 1/2")
Brand:
Milwaukee
SKU:48-32-5033
(5)
Order by today, receive 28 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2", 3/8", 1/4"
Product Highlight: Length (Inches)
5" Length

Description

Overview
Milwaukee® SHOCKWAVE Impact Duty™ Insert Socket Adapters are engineered for extreme durability and up to 10x life. SHOCKWAVE Impact Duty™ Insert Socket Adapters are made from proprietary steel and heat treated to control hardness.

Features
  • Designed for use with Milwaukee® SHOCKWAVE™ Magnetic Bit Tip Holders
  • Proprietary steel and heat treat process for maximum strength and durability
  • Heavy duty construction for fastening capabilities in all impacts

Specs

Size:

1/2"

3/8"

1/4"

Product Type:

Socket Adapter

Length (Inches):

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm