Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty Driver Bit Set 28 Piece
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty Driver Bit Set 28 Piece

Brand:
Milwaukee
SKU:
48-32-5164
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty Driver Bit Set 28 Piece
Magnifying glass
Hover image to zoom
$19.88 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) 1" PH1; (2) 1" PH2; (1) 1" PH3; (1) 1" SQ1; (2) 1" SQ2; (1) 1" SQ3; (2) 1" T20; (2) 1" T25; (2) 2" PH2; (2) 2" SQ2; (2) 2" T20; (2) 2" T25; (2) 3-1/2" PH2; (2) 3-1/2" SQ2; (1) 3-1/2" T20; (2) 3-1/2" T25; (1) Compact Bit Holder (48-32-4502)

The MILWAUKEE SHOCKWAVE Impact Duty 28PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD(tm) tip delivers increased wear resistance, which protects the impact bit's fit over the life of the bit. The SHOCK ZONE is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76 for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the market. The Milwaukee SHOCKWAVE Impact Duty driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT .
  • Impact bits with WEAR GUARD TIP for added wear resistance
  • Has an optimized SHOCKZONE for each bit tip type and length
  • CUSTOM ALLOY76 Steel extends impact driver bit life
  • WEAR GUARD(tm) tip protects fit over the life of the bit
  • Optimized SHOCKZONE absorbs peak torque and prevents breaking
  • CUSTOM ALLOY76 Steel is engineered to extend bit life
  • PRECISE FIT CUSTOM MACHINED TIP prevents stripping and reduces wobble
  • Shockzones are optimized in both length and width per tip type for best performance across tip types
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance
  • Customizable accessory case is designed for use in PACKOUT
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy