Apply to be a TradeMaster!
Main product image of SHOCKWAVE Impact Duty 3" Screw-Holding Bit Holder, 48-32-7903
Magnifying glass
Hover image to zoom

SHOCKWAVE Impact Duty 3" Screw-Holding Bit Holder, 48-32-7903

Brand:
Milwaukee
SKU:
48-32-7903
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Impact Duty 3" Screw-Holding Bit Holder, 48-32-7903
Magnifying glass
Hover image to zoom
$10.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
Rare Earth Magnet, S2 Steel

Description

–
The MILWAUKEE SHOCKWAVE Impact Duty 3in. Screw-Holding Bit Holder securely holds screws for easy One-Handed Fastening. The bit holder directly engages screws when the outer sleeve is slid up, leading to fewer dropped screws on the job site. The screw is held to the bit holder by a ring magnet on the front of the sleeve, allowing for the easiest driving. The optimized SHOCKZONE shank absorbs peak torque and prevents breaking.
  • One-Handed Fastening
  • Less Dropped Screws
  • Secure Hold for the Easiest Driving
  • Most durable, SHOCKZONE shank absorbs peak torque
  • Ring Magnet directly engages screw head
  • SHOCKZONE shanks are optimized to prevent breaking
  • Ring Magnet securely holds screw to the bit holder
  • Designed for use with Milwaukee SHOCKWAVE Impact Duty Insert Driver Bit Driver Bits
  • Optimized for use with PH2, PH3, T20, T25, T30, SQ2 and SQ3

Specs

–
Color:

Black

Product Type:

Bit Holder

Material:

Rare Earth Magnet

S2 Steel

Application:

Fastening

Country of Origin:

Taiwan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy