Apply to be a TradeMaster!
Main product image of 1/2" - 1-1/4" ALLOY NPT Compact Forged Aluminum Die Head Kit
Magnifying glass
Hover image to zoom

1/2" - 1-1/4" ALLOY NPT Compact Forged Aluminum Die Head Kit

Brand:
Milwaukee
SKU:
48-36-1063
Rating:
(0)
Q&A:
(0)
1/2" - 1-1/4" ALLOY NPT Compact Forged Aluminum Die Head Kit
Magnifying glass
Hover image to zoom
$649.99 each
In Stock
In Stock
Get 9 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1", 1-1/4"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Aluminum
Product Highlight: Thread Type
NPT Thread Type

Description

–
The Milwaukee Compact Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 20% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps gives a comfortable place to put your hand while engaging onto the pipe. Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive. All Milwaukee Forged Aluminum Die Heads are backed by our Limited Lifetime Warranty.

Includes
  • (1) Milwaukee Compact 1/2" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head(48-36-1307)
  • (1) Milwaukee Compact 3/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head(48-36-1308)
  • (1) Milwaukee Compact 1" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head(48-36-1309)
  • (1) Milwaukee Compact 1-1/4" ALLOY NPT Portable Pipe Threading Forged Aluminum Die Head(48-36-1310)
Product Features
  • Up to 50% Lighter Weight for maximum productivity and ease of transport
  • Military Grade Forged Aluminum for maximum durability
  • Up to 20% larger windows for increased visibility with less nesting
  • Smooth Face Cap for comfortable hand placement
  • Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive
  • Installed with Alloy NPT Dies
  • Industry’s Lightest die head compared to competitive solutions
  • Limited Lifetime Warranty covers portable pipe threading die head only
  • Ability to create NPT threads for secure fitting connections
  • Right hand directional cutting
  • Compatible Machine Type 2870-22 M18 FUEL Compact Pipe Threader w/ ONE-KEY Kit

Specs

–
Product Type:

Die Head

Warranty:

Limited Lifetime

Size:

1/2"

3/4"

1"

1-1/4"

Material:

Aluminum

Thread Type:

NPT

Includes:

Carry Case

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

1/2" ALLOY NPT Compact Forged Aluminum Die Head
SKU: 48-36-1307
Milwaukee
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy