Apply to be a TradeMaster!
Main product image of 6" Leveling Tripod Chain Vise
Magnifying glass
Hover image to zoom
6" Leveling Tripod Chain Vise
Magnifying glass
Hover image to zoom
$559.00 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Milwaukee 6" Leveling Tripod Chain Vise

The 6" Leveling Tripod Chain Vise delivers unmatched portability and lifelong steadiness for mechanical, electrical, and plumbing tradesmen working with pipe, conduit, and other materials. Its flat-folding design and balanced carry handle enable briefcase-style transportation and compact storage in job boxes and service vans. The simple two-step deployment eliminates setup hassles.

Key Features & Benefits

  • STABLE LOK Technology: Adjusts tension to keep the deck steady throughout the life of the vise, providing lifetime sturdiness and enabling accurate cuts.
  • Adjustable Leg for Level Alignments: Pitch the deck +/- 3 degrees to level work materials and build systems to a pitch.
  • Two-Step Deployment: Eliminates setup hassles for quick setup.
  • Flat-Folding Design: Stores compactly in job boxes and service vans with a storage depth of 5.25 inches and height of 49.5 inches.
  • Balanced Carry Handle: Enables briefcase-style transportation for easy mobility between job sites.
  • Multi-Material Vise: Secures pipe up to 6 inches in diameter for cutting, threading, and other operations.
  • Grounding Tab: Accommodates welding applications safely.
  • Removable Foot Grips: Anchor the tripod for added stability on various surfaces.

Compatibility & Requirements

This vise works with pipe, conduit, and similar materials up to 6 inches in diameter. Replacement parts including the Lower Shelf for 6" Leveling Tripod Chain Vise, Stainless Steel Jaw for 6" Leveling Tripod Chain Vise, Jaw for 6" Leveling Tripod Chain Vise, and PVC Coated Pipe Jaw for 6" Leveling Tripod Chain Vise are available separately.

Installation & Care

Unfold the tripod and extend the legs using the two-step deployment mechanism. Adjust the leveling leg to pitch the deck +/- 3 degrees as needed for the work surface or material alignment. Secure the material in the chain vise and tighten. Use the STABLE LOK adjustment to maintain deck tension and steadiness. Remove foot grips when anchoring is not required. Clean the vise regularly to prevent buildup of cutting oil, metal shavings, or debris. Store the vise in its flat-folded position to conserve space.

What's Included

  • 6" Leveling Tripod Chain Vise

Frequently Asked Questions

Q: What is the maximum pipe size this vise can hold?
A: The vise secures pipe up to 6 inches in diameter.

Q: Can the deck be leveled on uneven surfaces?
A: Yes, the adjustable leg allows you to pitch the deck +/- 3 degrees to level materials on uneven ground.

Specs

–
Product Type:

Tripod

Pipe Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2.71 out of 7 reviews
33% would recommend this product
2.71
out of 7 Reviews
33% would recommend this product
WRITE A REVIEW
5 star
43%
4 star
0%
3 star
0%
2 star
0%
1 star
57%
WRITE A REVIEW
Customer Images
Showing 1-7 of 7 reviews

Cracked after few months of use

didnt hold up to the pressure of every day job
david
jackson NJ
3 months ago
Was this review helpful to you?

yes

very good
sanrise
Brooklyn ny
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Cast Broke

Cast Broke Where It Meets The Leg
Bad Vise
Wisconsin
2 years ago
Was this review helpful to you?

Broke

Aluminum Cast Broke Near The Leg. Should Have Stuck With Ridgid
HVAC
Milwaukee WI
2 years ago
Was this review helpful to you?

Great product, Well built

I use it to cut gas pipe, Unistrut, thread pipe and anything I can that I need a sturdy base. Great product.
HVAC Tech
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stay away

In my opinion, Milwaukee makes the best products. But they should stay out of the pipe vise game. Area use to bend conduit, snapped within the first week of having it. After 3 months, mount (where the stand-legs secure to bracket) snapped resulting in the pipe vise to be unusable. Stay with Rigid!
FrankWWebbJr
Maryland
4 years ago
Was this review helpful to you?

Great tri stand ! Highly recommended

The leveling leg is a great thing. The table is sturdy and has more room than a Rigid stand.
Dalton Elect
South Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy