Apply to be a TradeMaster!
Main product image of 10 TPI Standard Deep Cut Portable Band Saw Blade (3 Pack), 48-39-0501
Magnifying glass
Hover image to zoom

10 TPI Standard Deep Cut Portable Band Saw Blade (3 Pack), 48-39-0501

Brand:
Milwaukee
SKU:
48-39-0501
Rating:
(0)
Q&A:
(0)
10 TPI Standard Deep Cut Portable Band Saw Blade (3 Pack), 48-39-0501
Magnifying glass
Hover image to zoom
$30.93 each
In Stock
In Stock
Get 15 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee 10 TPI standard / deep-cut portable band saw blade (3-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
  • High Speed Steel Teeth For Maximum Durability
  • Alloy Backing Steel for Extended Blade Life
  • Precision Formed Teeth for Fast, Clean Cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Fast cutting: Precision-formed teeth create fast, clean cuts
  • Long life: Alloy backing steel provides extended blade life
  • Versatility: Designed for cutting common materials 5/16" - 1/2" thick

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy