Apply to be a TradeMaster!
Main product image of 35-3/8" 10 TPI Compact Portable Band Saw Blade (1 Piece), 48-39-0508
Magnifying glass
Hover image to zoom

35-3/8" 10 TPI Compact Portable Band Saw Blade (1 Piece), 48-39-0508

Brand:
Milwaukee
SKU:
48-39-0508
Rating:
(0)
Q&A:
(0)
35-3/8" 10 TPI Compact Portable Band Saw Blade (1 Piece), 48-39-0508
Magnifying glass
Hover image to zoom
$13.02 each
In Stock
In Stock
Get 19 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
35-9/25"
Product Highlight: Length (Inches)
35-9/25" Length
Product Highlight: Material
High Speed Steel

Description

–
Milwaukee compact portable band saw blades are designed to maximize performance of Milwaukee compact band saws. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials.
  • High Speed Steel Teeth For Maximum Durability
  • Alloy Backing Steel for Extended Blade Life
  • Precision Formed Teeth for Fast, Clean Cuts
  • Alloy backing steel provides extended blade life.
  • For cutting common materials 5/16" - 1/2" thick.
  • Matrix II high speed steel teeth deliver maximum durability.
  • Precision formed teeth create fast, clean cuts.

Specs

–
Length (Inches):

35-9/25"

Product Type:

Saw Blade

Material:

High Speed Steel

Size:

35-9/25"

Application:

Metal

Teeth per Inch:

10

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy