Apply to be a TradeMaster!
Main product image of 18 TPI Standard Deep Cut Portable Band Saw Blade
Magnifying glass
Hover image to zoom

18 TPI Standard Deep Cut Portable Band Saw Blade

Brand:
Milwaukee
SKU:
48-39-0520
Rating:
(0)
Q&A:
(0)
18 TPI Standard Deep Cut Portable Band Saw Blade
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Make precision cuts with Milwaukee's portable band saw blades. Cut a variety of metal including strut, conduit, angle iron, copper, threaded rod and pipe. The aggressive tooth form ensures fast and clean cuts in medium and thin metals.

Product Features
  • HIGH SPEED STEEL TEETH FOR MAXIMUM DURABILTIY.
  • ALLOY BACKING STEEL FOR EXTENDED BLADE LIFE.
  • PRECISION FORMED TEETH FOR FAST, CLEAN CUTS.
Product Specifications
  • Material Thickness: Thin Metal
  • TPI: 18
  • Size: 44-7/8"

Specs

–
Product Type:

Saw Blade

Blade Length:

44-7/8"

Teeth per Inch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy