Apply to be a TradeMaster!
Main product image of 35-3/8" 18 TPI Compact Band Saw Blade for Thin Metal (Pack of 25), 48-39-0526
Magnifying glass
Hover image to zoom

35-3/8" 18 TPI Compact Band Saw Blade for Thin Metal (Pack of 25), 48-39-0526

Brand:
Milwaukee
SKU:
48-39-0526
Rating:
(0)
Q&A:
(0)
35-3/8" 18 TPI Compact Band Saw Blade for Thin Metal (Pack of 25), 48-39-0526
Magnifying glass
Hover image to zoom
$192.74 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 35-3/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.
  • High Speed Steel Teeth For Maximum Durability
  • Alloy Backing Steel for Extended Blade Life
  • Precision Formed Teeth for Fast, Clean Cuts
  • Aggressive tooth design.
  • Alloy backing steel provides extended blade life.

Specs

–
Product Type:

Saw Blade

Application:

Thin Metal

Blade Length:

35-3/8"

Teeth per Inch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy