Apply to be a TradeMaster!
Main product image of 18 TPI Compact Portable Band Saw Blade
Magnifying glass
Hover image to zoom

18 TPI Compact Portable Band Saw Blade

Brand:
Milwaukee
SKU:
48-39-0528
Rating:
(0)
Q&A:
(0)
18 TPI Compact Portable Band Saw Blade
Magnifying glass
Hover image to zoom
$9.97 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Maximize your compact band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 18 TPI Compact Portable Band Saw Blade. Get long tooth life and exceptional durability when cutting a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again. One blade per package.

Product Features
  • Fast cutting: Precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: Alloy backing steel extends blade life
  • Versatile: Designed for cutting common materials 5/32" - 3/16" thick and very hard materials 3/16" - 5/16" thick .
Product Specifications
  • TPI: 18
  • Blade Dimensions: 35-3/8" x 1/2" x .020"
  • Pack Qty: 1 Pack
  • Size: 35-3/8"
  • Material Thickness: Thin Metal

Specs

–
Product Type:

Saw Blade

Blade Length:

35-3/8"

Teeth per Inch:

18

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy