Apply to be a TradeMaster!
Main product image of 44-7/8" 24 TPI Standard Deep Cut Portable Band Saw Blade
Magnifying glass
Hover image to zoom

44-7/8" 24 TPI Standard Deep Cut Portable Band Saw Blade

Brand:
Milwaukee
SKU:
48-39-0530
Rating:
(0)
Q&A:
(0)
44-7/8" 24 TPI Standard Deep Cut Portable Band Saw Blade
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
Features
  • High Speed Steel Teeth For Maximum Durability
  • Alloy Backing Steel for Extended Blade Life
  • Precision Formed Teeth for Fast, Clean Cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Fast cutting: Precision-formed teeth create fast, clean cuts

Specs

–
Power Source:

Battery

Voltage:

18v

Teeth per Inch:

24

Blade Length:

44-7/8"

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy