Apply to be a TradeMaster!
Main product image of 24 TPI Standard Deep Cut Portable Band Saw Blade (3 Pack)
Magnifying glass
Hover image to zoom

24 TPI Standard Deep Cut Portable Band Saw Blade (3 Pack)

Brand:
Milwaukee
SKU:
48-39-0531
Rating:
(0)
Q&A:
(0)
24 TPI Standard Deep Cut Portable Band Saw Blade (3 Pack)
Magnifying glass
Hover image to zoom
$25.10 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
44-7/8"

Description

–
  • Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee 24 TPI Standard / Deep-Cut Portable Band Saw Blade (3-Pack). Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
  • Fast cutting: Precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: Alloy backing steel provides extended blade life
  • Versatility: Designed for cutting common materials up to 5/32" thick and very hard materials 5/32" - 3/16" thick

Specs

–
Country of Origin:

United States

Size:

44-7/8"

Teeth per Inch:

24

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy