Apply to be a TradeMaster!
Main product image of 44-7/8" 10/14 TPI Standard Deep Cut Portable Band Saw Blade (1 Piece), 48-39-0550
Magnifying glass
Hover image to zoom

44-7/8" 10/14 TPI Standard Deep Cut Portable Band Saw Blade (1 Piece), 48-39-0550

Brand:
Milwaukee
SKU:
48-39-0550
Rating:
(0)
Q&A:
(0)
44-7/8" 10/14 TPI Standard Deep Cut Portable Band Saw Blade (1 Piece), 48-39-0550
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
44-7/8"
Product Highlight: Length (Inches)
44-7/8" Length
Product Highlight: Color
Silver
Product Highlight: Material
High Speed Steel

Description

–
Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee 10/14 TPI standard / deep-cut portable band saw blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8" blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.
  • High Speed Steel Teeth For Maximum Durability
  • Alloy Backing Steel for Extended Blade Life
  • Precision Formed Teeth for Fast, Clean Cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Fast cutting: Precision-formed teeth create fast, clean cuts
  • Long life: Alloy backing steel provides extended blade life
  • Versatility: Designed for interrupted cutting in structurals and profiles 3/16" - 1/2" thick

Specs

–
Product Type:

Saw Blade

Length (Inches):

44-7/8"

Country of Origin:

USA

Size:

44-7/8"

Application:

Angle Iron

Strut

Pipe

Conduit

Threaded Rod

Copper Tube

Color:

Silver

Teeth per Inch:

10/14

Material:

High Speed Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy