Apply to be a TradeMaster!
Main product image of 44-7/8" 10/14 TPI Deep Cut Band Saw Blade for Thick Metal (Pack of 25), 48-39-0555
Magnifying glass
Hover image to zoom

44-7/8" 10/14 TPI Deep Cut Band Saw Blade for Thick Metal (Pack of 25), 48-39-0555

Brand:
Milwaukee
SKU:
48-39-0555
Rating:
(0)
Q&A:
(0)
44-7/8" 10/14 TPI Deep Cut Band Saw Blade for Thick Metal (Pack of 25), 48-39-0555
Magnifying glass
Hover image to zoom
$192.74 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee band saw blades are designed to maximize performance of any portable band saw that takes a 44-7/8 in. blade. They will deliver long tooth life and exceptional durability in metal-cutting applications, including strut, conduit, angle iron, copper tube, threaded rod, and pipe. Tooth form, pitch, and set have been designed to deliver straight, accurate cuts across a broad range of materials. With the Matrix II high speed steel, we extended the life of th blade in hard materials.
  • High Speed Steel Teeth For Maximum Durability
  • Alloy Backing Steel for Extended Blade Life
  • Precision Formed Teeth for Fast, Clean Cuts
  • 25% More Cuts Per Charge
  • 3X Life in Stainless Steel and other extreme metals.

Specs

–
Product Type:

Saw Blade

Application:

Thick Metal

Teeth per Inch:

10/14

Blade Length:

44-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy