Apply to be a TradeMaster!
Main product image of 8/10 TPI Extreme Thick Metal Deep Cut Band Saw Blade (3 Pack)
Magnifying glass
Hover image to zoom

8/10 TPI Extreme Thick Metal Deep Cut Band Saw Blade (3 Pack)

Brand:
Milwaukee
SKU:
48-39-0601
Rating:
(0)
Q&A:
(0)
8/10 TPI Extreme Thick Metal Deep Cut Band Saw Blade (3 Pack)
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 6 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview

The MILWAUKEE® Extreme Metal Band Saw Blades maximize your band saw blade performance. These blades deliver what you need for daily job site use - more cuts and fewer blade changes. An aggressive variable tooth design gives you the versatility to cut more metals of various thicknesses without changing blades. Our band saw blade sizes are also available in deep cut (44 7/8"), compact (35 3/8"), compact (30-9/16") and sub-compact (27").

Includes:
  • (1) Extreme Thick Metal 8/10 TPI Band Saw Blades 3PK - Deep Cut(48-39-0601)
Product Features
  • More Cuts. Less Blade Changes
  • 3X Life in Stainless Steel and Other Extreme Metals
  • 2X Faster in Thin Metals
  • Variable TPI for Versatility in All Metal Thicknesses
  • Optimized Tooth Design for Clean Cuts
  • 25% More Cuts Per Charge
  • Made in USA
  • 1 Blade for All Metal Thicknesses
Product Specifications
  • TPI: 8/10
  • Pack Qty: 3 Pack
  • Size: 44 7/8"
  • Material Thickness: Thick Metal

Specs

–
Product Type:

Saw Blade

Teeth per Inch:

8/10

Quantity:

3

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy