Apply to be a TradeMaster!
30-9/16" 12/14 TPI Extreme Metal Compact Band Saw Blade for Thin Metal (Pack of 100), 48-39-0639

30-9/16" 12/14 TPI Extreme Metal Compact Band Saw Blade for Thin Metal (Pack of 100), 48-39-0639

Brand:
Milwaukee
SKU:
48-39-0639
Rating:
(0)
Q&A:
(0)
30-9/16" 12/14 TPI Extreme Metal Compact Band Saw Blade for Thin Metal (Pack of 100), 48-39-0639
$679.00 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30-9/16"
Product Highlight: Material
High Speed Steel
Product Highlight: Length (Inches)
30-9/16" Length

Description

–
The MILWAUKEE 30-9/16" 12/14 TPI Compact Extreme Thin Metal Band Saw Blade 100-Pack maximizes band saw blade performance. These blades meet the demands of daily job site use, delivering more cuts and fewer blade changes. An aggressive variable tooth design provides the versatility to cut more metals of various thicknesses without changing blades.
  • More Cuts. Less Blade Changes.
  • 3X Life in Stainless Steel and other extreme metals.
  • 2X Faster in Thin Metals
  • 25% More Cuts Per Charge
  • Variable TPI for Versatility in All Metal Thickness
  • Optimized Tooth Design for clean cuts
  • Made in the USA with global materials

Specs

–
Application:

Copper Tube

Threaded Rod

Pipe

Angle Iron

Strut

Conduit

Material:

High Speed Steel

Country of Origin:

USA

Teeth per Inch:

12/14

Product Type:

Saw Blade

Size:

30-9/16"

Length (Inches):

30-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy