Apply to be a TradeMaster!
Main product image of 6-1/2" 40T Finish Track Saw Blade, 48-40-0625
Magnifying glass
Hover image to zoom

6-1/2" 40T Finish Track Saw Blade, 48-40-0625

Brand:
Milwaukee
SKU:
48-40-0625
Rating:
(0)
Q&A:
(0)
6-1/2" 40T Finish Track Saw Blade, 48-40-0625
Magnifying glass
Hover image to zoom
$34.97 each
In Stock
In Stock
Get 20 Thu, Oct 22 - Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide

Description

–
MILWAUKEE Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing application-specific Cobalt Infused Tungsten Carbide to extend cutting life and maintain tip sharpness. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
  • Laser Cut Technology for Increased Accuracy
  • Thin Kerf blade for fast and clean cuts
  • Anti-Friction Coating for heat, gumming and corrosion prevention
  • Cobalt Infused Tungsten Carbide extends cutting life
  • Laser cut vibration slots minimize wobble and warping
  • 40 Tooth; 20mm Arbor Hole
  • ATB tooth pattern minimizes tearout
  • Optimized for Both Cordless & Corded Tools

Specs

–
Country of Origin:

Thailand

Material:

Carbide

Application:

Wood

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy