Apply to be a TradeMaster!
Main product image of 6-1/2" 4T Fiber Cement Track Saw Blade, 48-40-0670
Magnifying glass
Hover image to zoom

6-1/2" 4T Fiber Cement Track Saw Blade, 48-40-0670

Brand:
Milwaukee
SKU:
48-40-0670
Rating:
(0)
Q&A:
(0)
6-1/2" 4T Fiber Cement Track Saw Blade, 48-40-0670
Magnifying glass
Hover image to zoom
$89.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbide

Description

–
MILWAUKEE Track Saw Blades were specifically designed to exceed the expectations of contractors for cut quality and accuracy while also delivering a longer life even in the most demanding plunge cut applications. The blades are designed utilizing polycrystalline diamond to extend cutting life in fiber cement with up to 75x life compared to carbide teeth blades. The blades feature a Laser cut body and Laser Cut Vibration Slots to reduce wobble and warping. With an Anti-Friction Coating, the blades resist corrosion and gumming. A thin kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.
  • Laser Cut Technology for Increased Accuracy
  • Thin Kerf blade for fast and clean cuts
  • Anti-Friction Coating for heat, gumming and corrosion prevention
  • Polycrystalline Diamond Teeth extends cutting life in fiber cement
  • Laser cut vibration slots minimize wobble and warping
  • 4 Tooth; 20mm Arbor Hole
  • Up to 75x Life Compared to Carbide Teeth Blades
  • Optimized for Both Cordless & Corded Tools

Specs

–
Application:

Fiber Cement

Country of Origin:

Thailand

Material:

Carbide

Product Type:

Saw Blade

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy