Apply to be a TradeMaster!
Main product image of 12" 18 TPI Hack Saw Blade (10 Pack)
Magnifying glass
Hover image to zoom

12" 18 TPI Hack Saw Blade (10 Pack)

Brand:
Milwaukee
SKU:
48-43-0610
Rating:
(0)
Q&A:
(0)
12" 18 TPI Hack Saw Blade (10 Pack)
Magnifying glass
Hover image to zoom
48-43-0610 has been discontinued
Discontinued August 12, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
12" High Tension Hacksaw
Brand:
Milwaukee
SKU:48-22-0050
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Length (Inches)
12" Length

Description

Milwaukee® 12" 18 TPI Bi-Metal Hack Saw Blades last up to 3X longer for greater productivity on the job. These super-tough blades outlast conventional blades, which means you'll be making fewer blade changes. They're ideal for cutting heavy bars, large sections of steel, aluminum and large-diameter hard materials.

Features:
  • Longer life: Bi-metal construction lasts longer than high-speed steel and carbon blades
  • Versatile: Cuts common materials 3/8" thick and up
  • Convenient: Fits most 12" hack saw frames

Specs

Product Type:

Saw Blade

Teeth per Inch:

18

Length (Inches):

12"

Quantity:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm