Apply to be a TradeMaster!
Main product image of M18 FUEL Angler 240' Steel Pulling Fish Tape Replacement Cartridge
Magnifying glass
Hover image to zoom

M18 FUEL Angler 240' Steel Pulling Fish Tape Replacement Cartridge

Brand:
Milwaukee
SKU:
48-44-5178
Rating:
(0)
Q&A:
(0)
M18 FUEL Angler 240' Steel Pulling Fish Tape Replacement Cartridge
Magnifying glass
Hover image to zoom
$155.42 each
In Stock
In Stock
Get 9 Fri, Nov 27 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
Our M18 FUEL ANGLER 240' x 1/8" Steel Pulling Fish Tape Replacement Cartridge is part of the world's first battery powered fish tape solution. The steel fish tape puller features our AUTO-RUN Powered Feed and Retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The steel fish tape puller has blue tempered steel tape for improved flexibility and durability with an anti-catch tip for continuous fishing. This MILWAUKEE ANGLER has the ability to pull wire through a 240' run with 360° degrees of bends and is compatible with any of our 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation.

Product Features
  • Less Muscle Effort, Reduces User Fatigue
  • Tape Automatically Retracts into cartridge for a Cleaner Jobsite
  • Variable Speed Trigger for Maximum Control

    Includes:
    • (1)M18 FUEL ANGLER 240' x 1/8" Steel Pulling Fish Tape Replacement Cartridge(48-44-5178)

Specs

–
Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy