Apply to be a TradeMaster!
Main product image of M18 FUEL Angler 100' Non Conductive Polyester Pulling Fish Tape Replacement
Magnifying glass
Hover image to zoom

M18 FUEL Angler 100' Non Conductive Polyester Pulling Fish Tape Replacement

Brand:
Milwaukee
SKU:
48-44-5195
Rating:
(0)
Q&A:
(0)
M18 FUEL Angler 100' Non Conductive Polyester Pulling Fish Tape Replacement
Magnifying glass
Hover image to zoom
$193.37 each
In Stock
In Stock
Get 8 Thu, Oct 8 - Fri, Oct 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
The M18 FUEL ANGLER 100' Non-Conductive Polyester Pulling Fish Tape Replacement Cartridge is part of the world's first battery powered fish tape solution. The steel fish tape puller features our AUTO-RUN Powered Feed and Retract that eliminates manual operation for less user fatigue and automatically reels the tape back into the Replacement Cartridge for a cleaner jobsite. The non-conductive fish tape puller has high flexibility, thicker polyester tape for easier fishing with a triple strand design to prevent kinking. The electrical fish tape with a plastic tip provides a fully non-conductive solution for maximum jobsite safety. This MILWAUKEE ANGLER has the ability to pull wire through a 100' run with 360° degrees of bends and is compatible with any of our 3 Less Binding steel and non-conductive Replacement Cartridges to tackle any situation.

Product Features
  • Low Friction Case
  • Flexible Blue Tempered Steel
  • High Visibility Laser Etched Markings
  • Multi-Position Handle
  • Square Inner Grip
  • 12" Overall Length
  • Power to Pull 200' through 360° Bends Faster
  • AUTO-RUN Powered Feed & Retract for Reduced Muscle Effort
  • Less Binding Replacement Cartridge Design Delivers Easiest Payout and Wind-up
  • Tape automatically retracts into Replacement Cartridge for a cleaner jobsite
  • High flexibility, thicker polyester tape for easier fishing
  • Triple strand design to prevent kinking
  • Low friction replacement cartridge design for smooth payout
  • Plastic tip provides a fully non-conductive solution
  • Reinforced anchor points for improved durability
Product Specifications
  • Length: 13.2 in
  • Weight: 6.8 lbs
  • Height: 13.1 in
  • Width: 3.7 in

Specs

–
Product Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy