Shop Resideo Sale
Main product image of M18 & M12 Vehicle Charger
Magnifying glass
Hover image to zoom

M18 & M12 Vehicle Charger

Brand:
Milwaukee
SKU:
48-59-1810
Rating:
(0)
Q&A:
(0)
M18 & M12 Vehicle Charger
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 11 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v, 18v

Description

–
Overview
Charge On The Go. The M18™ & M12™ Vehicle Charger allows users to charge battery packs on the go from the DC Outlet of any vehicle. The charger provides full system compatibility and accepts all M18™ and M12™ batteries. Featuring REDLINK™ Intelligence, it communicates directly with the battery to monitor cell voltage, temperature, and charge status to optimize the performance and extend the life of the pack. As an added level of communication, the charger has protective electronics that automatically shut down the charger to prevent excessive discharge of the vehicle battery.

Features
  • Vehicle Charging: Plugs into vehicle 12V or 24V DC Outlet
  • Charges all M18 & M12 Batteries: Full system compatibility
  • Protective Electronics: Automatically shuts down charger to prevent excessive discharge of vehicle battery

    Specs

    –
    Product Type:

    Charger

    Voltage:

    12v

    18v

    Battery Type:

    M12 Lithium-Ion Battery

    M18 Lithium-Ion Battery

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy