Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM High Output CP3.0 Starter Kit
Magnifying glass
Hover image to zoom

M18 REDLITHIUM High Output CP3.0 Starter Kit

Brand:
Milwaukee
SKU:
48-59-1835
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM High Output CP3.0 Starter Kit
Magnifying glass
Hover image to zoom
$191.57 each
In Stock
In Stock
Get 13 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
The M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit provides you with 50% more power and runs 50% cooler vs our other M18 REDLITHIUM CP battery packs. This increased performance of the lithium-ion battery gives you the same power and runtime of an M18 REDLITHIUM XC battery in a lighter and more compact package. The 18-volt battery pack delivers fade-free power and runs substantially cooler through heavy applications, allowing you to push your cordless power tools throughout a wide range of applications. Our REDLITHIUM HIGH OUTPUT CP3.0 battery is fully compatible with all 175+ Milwaukee M18 solutions. Our M18 & M12 Multi-Voltage Charger accepts all of our M18 and M12 batteries, so you'll always be prepared and productive, especially on jobs that require a mix of M12 and M18 Milwaukee cordless power tools. The battery charger communicates directly with your battery pack to monitor cell voltage, temperature and charge status to ensure a full charge. As an added level of communication, the charger indicates when the lithium-ion battery reaches an 80% charge, providing you with confidence that your battery can complete a substantial amount of work without waiting for a full charge.

Product Features
  • REDLINK Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and the best protection against jobsite, weather and environmental conditions
  • Fuel gauge onboard: Displays remaining run-time
  • Versatility: Powers all 175+ M18 cordless solutions
  • Battery is compatible with all M18 tools
  • 5 year charger warranty, 2 year battery warranty
  • M18 & M12 Multi-Voltage Charger accepts all M18 and M12 batteries
Product Specifications
  • Battery System: M18
  • Voltage: 18V
  • Warranty: 5 year charger warranty, 2 year battery warranty
  • Pack Qty: 1
  • Length: 6.75"
  • Weight: 3.03 lbs
  • Height: 2.94"
  • Width: 5.625"

Specs

–
Type:

Kit

Product Type:

Battery

Voltage:

18v

Includes:

Charger

Battery Type:

M18 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy