Apply to be a TradeMaster!
Main product image of M18 REDLITHIUM High Demand 9.0 Starter Kit
Magnifying glass
Hover image to zoom

M18 REDLITHIUM High Demand 9.0 Starter Kit

Brand:
Milwaukee
SKU:
48-59-1890
Rating:
(0)
Q&A:
(0)
M18 REDLITHIUM High Demand 9.0 Starter Kit
Magnifying glass
Hover image to zoom
48-59-1890 has been discontinued
Discontinued April 15, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
18v

Description

M18 REDLITHIUM High Demand 9.0 Starter Kit
The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 Battery Pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18V lithium-ion batteries. The battery is best optimized for high draw products and sustained run-time applications, and it provides the next, large step towards full corded replacement when paired with the M18 system of solutions. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.

Features:
  • REDLINK™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-Class Construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • Versatility: Powers more than 100 Milwaukee® M18™ cordless power tools
  • The M18™ & M12™ Rapid Charger charges packs up to 40% faster, reducing downtime and maximizing productivity

Specs

Product Type:

Battery

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need