Apply to be a TradeMaster!
Main product image of SDS MAX Ground Rod Driver
Magnifying glass
Hover image to zoom
SDS MAX Ground Rod Driver
Magnifying glass
Hover image to zoom
$73.46 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Milwaukee chisels are made from high grade, forged steel, providing up to 20% longer life. Ground rod drivers are designed to effectively drive ground rods for electrical circuits into the ground. The capacity of the ground rod driver is 5/8" and 3/4" ground rods. This chisel is specifically designed for SDS Max rotary hammers and should be used in hammer only mode.

Features:
  • Up to 20% longer life
  • Drives 5/8" and 3/4" ground rods
  • inner diameter 0.096
  • Designed for SDS Max rotary hammers
  • High Grade forged steel for durability
  • Socket depth 2-3/4"
  • 10" overall length
  • Use in Hammer Only mode
  • 10-1/2" L, 5/8" & 3/4" Rod diameter
  • Ground Rod Driver style
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy