Apply to be a TradeMaster!
Main product image of 5/8" x 10" SDS-Max Ground Rod Driver
Magnifying glass
Hover image to zoom
5/8" x 10" SDS-Max Ground Rod Driver
Magnifying glass
Hover image to zoom
$70.81 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 10"

Description

–
5/8" x 10" SDS-Max Ground Rod Driver

Product Features
  • Up to 20% longer life
  • For driving 1/2" and 5/8" ground rods
  • Works with SDS-Plus Rotary Hammers in hammer only mode
  • Alternative to manual ground rod driving
  • Overall length is 10"

    Specs

    –
    Size:

    5/8" x 10"

    Product Type:

    Ground Rod Driver

    Chuck Type:

    SDS-Max

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy