Apply to be a TradeMaster!
Main product image of Performance Knee Pad
Magnifying glass
Hover image to zoom
Performance Knee Pad
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 3 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black

Description

–
Product Overview
The MILWAUKEE Performance Knee Pad provides maximum comfort while being the longest lasting. These professional knee pads are constructed with a pressure reducing foam that maintains its shape for extended wear. The layered gel absorbs pressure and supports the knee for all day kneeling. A robust, durable cap withstands changing jobsite conditions and provides the longest life.

Product Features
  • Pressure Reducing Foam Maintains Shape
  • Layered Gel Absorbs Pressure & Supports Knee
  • Robust, Durable Cap for Longest Life
  • 2 Secure Adjustable Buckles
  • Dual Material Lower Strap
  • Abrasion Resistant
  • Soft Comfortable Straps
  • Durable Metal Rivets
  • Open Cell Foam
  • Third Party Tested

Specs

–
Product Type:

Knee Pads

Color:

Black

Quantity:

1 Pair

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Wouldn't recommend

I just used these for the first time today. Very comfortable if you set down on them squarely, if you catch an edge , because they are square, you roll off to the side of the pad. I'll never put them back on.
TacoJim
Kenai Alaska
2 years ago
Was this review helpful to you?

good product

comfortable knee pad. better than most
twotimes
monroe ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy