Apply to be a TradeMaster!
Main product image of High Mobility Knee Pad (One Size Fits All) 48-73-6080
Magnifying glass
Hover image to zoom

High Mobility Knee Pad (One Size Fits All) 48-73-6080

Brand:
Milwaukee
SKU:
48-73-6080
Rating:
(0)
Q&A:
(0)
High Mobility Knee Pad (One Size Fits All) 48-73-6080
Magnifying glass
Hover image to zoom
$76.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Foam, TPR
Product Highlight: Color
Black, Red
Product Highlight: Size
One Size Fits All

Description

–
MILWAUKEE High Mobility Knee Pads are engineered to provide long-lasting comfort without the bulk allowing you to have maximum mobility. This knee pad will provide you with up to 4X cushion life utilizing Rheon technology compared to Milwaukee's Mobility Knee Pad. The lightweight cushion and compact flexible shell give you the benefit of wearing a knee pad, but you will not even feel like you are wearing it. The durable abrasion-resistant cap allows you to work on any surface.
  • Up to 4X Cushion Life* Utilizing RHEON Technology *Compared to MILWAUKEE Mobility Knee Pad
  • Lightweight For More Flexibility
  • More Durable Cap
  • One Strap with Hook and Loop

Specs

–
Material:

Foam

TPR

Color:

Black

Red

Country of Origin:

China

Product Type:

Knee Pads

Size:

One Size Fits All

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy