Apply to be a TradeMaster!
Main product image of Cut 1 High Visibility Polyurethane Dipped Gloves (L)
Magnifying glass
Hover image to zoom

Cut 1 High Visibility Polyurethane Dipped Gloves (L)

Brand:
Milwaukee
SKU:
48-73-8912
Rating:
(0)
Q&A:
(0)
Cut 1 High Visibility Polyurethane Dipped Gloves (L)
Magnifying glass
Hover image to zoom
$4.47 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Neon Yellow
Product Highlight: Material
Polyurethane
Product Highlight: Size
Large

Description

–
Product Overview
Milwaukee's High-Visibility Cut Level 1 Polyurethane Dipped Gloves are designed to provide a better fit for all day comfort. The cut-resistant gloves feature SMARTSWIPE touchscreen compatible fingertips. The cut level 1 gloves are knit with 15 gauge for better dexterity when handling small objects. These breathable gloves are lightweight for comfortable all-day wear. We offer hi-vis gloves in sizes ranging from S-XXL so you can get your perfect fit. MILWAUKEE High Visibility Gloves feature color ID bands for you to easily identify cut levels.

Product Features
  • 15 Gauge for Better Dexterity
  • Light and Breathable
  • Soft and Comfortable Material
  • ANSI Cut Level 1
  • EN 388 - 3121A
  • SMARTSWIPE Touchscreen Compatible Fingertips
  • High dexterity design when handling small objects
  • Breathable glove design
  • High Performance Polyethylene is knit into the gloves for cut protection
Product Specifications
  • Cut Level: A1
  • Glove Type: Dipped

Specs

–
Product Type:

Gloves

Color:

Black

Neon Yellow

Material:

Polyurethane

Size:

Large

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy