Apply to be a TradeMaster!
Main product image of 7 Piece SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, 48-89-4637
Magnifying glass
Hover image to zoom

7 Piece SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, 48-89-4637

Brand:
Milwaukee
SKU:
48-89-4637
Rating:
(0)
Q&A:
(0)
7 Piece SHOCKWAVE Impact Duty RED HELIX Titanium Drill Bit Set, 48-89-4637
Magnifying glass
Hover image to zoom
$28.86 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Titanium

Description

–
The MILWAUKEE 7 Piece SHOCKWAVE RED HELIX Titanium Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE tip delivers a precision start and four cutting edges to create smaller chips for faster removal and less heat leading to longer bit life. Designed with a Variable Helix that includes an aggressive 35° helical angle, which ends at 15°, these titanium drill bits with RED HELIX provide Rapid Chip Removal limiting heat buildup to Stay Sharper Longer. The bits also feature an internal ENHANCED TAPERED WEB that greatly increases their strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals, Milwaukee Red Helix Titanium Drill Bits provide up to 5X life vs. black oxide drill bits.
  • QUAD EDGE TIP designed to decrease heat build up and drill faster
  • Internal ENHANCED TAPERED WEB enhances bit strength
  • VARIABLE HELIX design for rapid material extraction
  • RED HELIX design delivers 5X LIFE over black oxide drill bits
  • 135° split point tip for precision start

Specs

–
Application:

Metal

Wood

Plastic

Material:

Titanium

Product Type:

Drill Bit Set

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy