Apply to be a TradeMaster!
Main product image of #3 Step Drill Bit, 1/4" to 3/4"
Magnifying glass
Hover image to zoom

#3 Step Drill Bit, 1/4" to 3/4"

Brand:
Milwaukee
SKU:
48-89-9203
Rating:
(0)
Q&A:
(0)
#3 Step Drill Bit, 1/4" to 3/4"
Magnifying glass
Hover image to zoom
$66.23 each
In Stock
In Stock
Get 312 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Milwaukee's Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strike tip allows for a fast and accurate start that generates less heat, resulting in longer bittip life. Black oxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip shank ensures a solid connection with the drill chuck. The #3 Step Drill Bit has 9 hole sizes in 1/16" increments ranging from 1/4" - 3/4". Jam-Free Performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology.

Product Features
  • JAM-FREE performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: Optimized for cordless drills in high speed
  • Rapid Strike Tip: Creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge: Greater user productivity
  • Laser-engraved reference marks: Easily stop on any hole size
  • 3-Flat Secure-Grip shanks: Reduces bit slippage in the chuck
  • Made in the USA
Product Specifications
  • Coating: Black Oxide
  • Cutter Geometry: Dual Straight Flute
  • Application: Metal|Plastic
  • Number of Steps: 9
  • Increments: 1/16"
  • Pack Qty: 1 Pack
  • Size: 1/4" - 3/4"
  • Shank Size: 3/8"

Specs

–
Product Type:

Drill Bit

Type:

Dual-Flute

Coating:

Black Oxide

Max Hole Size:

3/4"

Shank Diameter:

3/8"

Min Hole Size:

1/4"

Step Increments:

1/16"

Shank Style:

3-Flat

Application:

Plastic

Metal

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy