Apply to be a TradeMaster!
Main product image of #4 Step Drill Bit, 3/16" to 7/8"
Magnifying glass
Hover image to zoom

#4 Step Drill Bit, 3/16" to 7/8"

Brand:
Milwaukee
SKU:
48-89-9204
Rating:
(0)
Q&A:
(0)
#4 Step Drill Bit, 3/16" to 7/8"
Magnifying glass
Hover image to zoom
$66.98 each
In Stock
In Stock
Get 119 Mon, Oct 12 - Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
Milwaukee's line of step drill bits far surpasses the competition. With the single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 1/4 in. hex shank allows for fast bit change in impact drivers and sure grip in chucks.

Features:
  • JAM-FREE performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: Optimized for cordless drills in high speed
  • Rapid Strike Tip: Creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge: Greater user productivity
  • Laser-engraved reference marks: Easily stop on any hole size
  • 3-Flat Secure-Grip shanks: Reduces bit slippage in the chuck

Specs

–
Product Type:

Drill Bit

Coating:

Black Oxide

Type:

Dual-Flute

Number of Sizes:

12

Step Increments:

1/16"

Shank Diameter:

3/8"

Min Hole Size:

3/16"

Max Hole Size:

7/8"

Shank Style:

3-Flat

Application:

Metal

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy