Apply to be a TradeMaster!
Main product image of #5 Step Drill Bit, 1/4" to 1-3/8"
Magnifying glass
Hover image to zoom

#5 Step Drill Bit, 1/4" to 1-3/8"

Brand:
Milwaukee
SKU:
48-89-9205
Rating:
(0)
Q&A:
(0)
#5 Step Drill Bit, 1/4" to 1-3/8"
Magnifying glass
Hover image to zoom
48-89-9205 has been discontinued
Discontinued September 6, 2025
This product was discontinued by the manufacturer.

Description

–
Overview
Milwaukee's line of step drill bits far surpasses the competition. With the single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 1/4 in. hex shank allows for fast bit change in impact drivers and sure grip in chucks.

Features:
  • JAM-FREE performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: Optimized for cordless drills in high speed
  • Rapid Strike™ Tip: Creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge: Greater user productivity
  • Laser-engraved reference marks: Easily stop on any hole size
  • 3-Flat Secure-Grip™ shanks: Reduces bit slippage in the chuck

Specs

–
Product Type:

Drill Bit

Number of Sizes:

10

Coating:

Black Oxide

Type:

Dual-Flute

Shank Diameter:

1/4"

Step Increments:

1/8"

Min Hole Size:

1/4"

Shank Style:

3-Flat

Max Hole Size:

1-3/8"

Application:

Metal

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm