Shop Resideo Sale
Main product image of 3 Piece Black Oxide Step Drill Bit Set (#1, #2, #4)
Magnifying glass
Hover image to zoom

3 Piece Black Oxide Step Drill Bit Set (#1, #2, #4)

Brand:
Milwaukee
SKU:
48-89-9221
Rating:
(0)
Q&A:
(0)
3 Piece Black Oxide Step Drill Bit Set (#1, #2, #4)
Magnifying glass
Hover image to zoom
$114.97 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
Milwaukee® Step Drill Bits with JAM-FREE Performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are Optimized for Cordless Drills in High Speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Blackoxide coating also enhances durability, hole quality and bit life. For user convenience and accuracy, each bit has laser-engraved reference marks you can see while drilling. The 3-flat Secure-Grip™ shank ensures a solid connection with the drill chuck. Jam-Free Performance in high speed with most professional 18 volt cordless drills with lithium-ion battery technology..

Features:
  • JAM-FREE performance: Dual-flute design provides greater speed and control
  • Up to 2X faster: Optimized for cordless drills in high speed
  • Rapid Strike™ Tip: Creates fast, accurate starts and generates less heat
  • Up to 4X longer bit life: Optimized geometry with Black Oxide coating to cut faster and produce less heat
  • Up to 50% more holes per battery charge: Greater user productivity
  • Laser-engraved reference marks: Easily stop on any hole size
  • 3-Flat Secure-Grip™ shanks: Reduces bit slippage in the chuck
  • Made in the USA

Includes:
  • (1) #4 Step Drill Bit, 3/16" - 7/8" by 1/16" (48-89-9204)
  • (1) #2 Step Drill Bit, 3/16" - 1/2" by 1/16" (48-89-9202)
  • (1) #1 Step Drill Bit, 1/8" - 1/2" by 1/32" (48-89-9201)
  • (1) Carrying Case

Specs

–
Product Type:

Drill Bit Set

Type:

Dual-Flute

Shank Diameter:

1/4"

3/8"

Coating:

Black Oxide

Number of Sizes:

6

13

12

Step Increments:

1/32"

1/16"

Min Hole Size:

3/16"

1/8"

Max Hole Size:

1/2"

7/8"

Shank Style:

3-Flat

Includes:

Carry Case

Application:

Metal

Plastic

Quantity:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy