Apply to be a TradeMaster!
Main product image of Shockwave Impact Duty #8 Step Drill Bit 1/2" to 1"
Magnifying glass
Hover image to zoom

Shockwave Impact Duty #8 Step Drill Bit 1/2" to 1"

Brand:
Milwaukee
SKU:
48-89-9248
Rating:
(0)
Q&A:
(0)
Shockwave Impact Duty #8 Step Drill Bit 1/2" to 1"
Magnifying glass
Hover image to zoom
$90.33 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The SHOCKWAVE Impact Duty #8 1/2 - 1" Step Bits are engineered to deliver the most durable and fastest impact step bit hole drilling solution. Our step drill bits are made in the USA with global materials and give you best-in-class performance in impact drivers with the versatility to be used in drills. The ¼" hex shank has an optimized SHOCKZONE body providing you with the industry's most durable shank, reducing early shank breaks. A Titanium Aluminum Nitride (TiAlN) coating helps deliver you 5x longer life, while the step drill bit's Rapid Strike tip and dual spiral flute produce 2x faster holes. Our 1/8 - 1" step bit features 9 steps with laser engraving for a clear stop on size identification.

Product Features
  • Optimized for Impact Drivers, Drill/Driver Compatible
  • Titanium Aluminum Nitride (TiAlN) coating delivers 5x Longer Life than competitive Impact Step Bits
  • The Rapid Strike Tip provides fast and accurate starts
  • A dual spiral flute combined with the Rapid Strike Tip delivers up to 2x faster holes than competitive Impact Step Bits
  • The optimized SHOCKZONE reduces early shank breaks
  • Made in the USA with global materials
  • 13 steps with laser engraving for clear stop on size identification
Product Specifications
  • Size: 1/2" - 1"
  • Length: 1"
  • Weight: 0.26 lbs
  • Height: 3.91"
  • Width: 1"

Specs

–
Product Type:

Drill Bit

Type:

Dual-Flute

Coating:

Titanium Aluminum Nitride

Shank Style:

Hex

Max Hole Size:

1"

Min Hole Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy