Apply to be a TradeMaster!
Main product image of 3 Piece Shockwave Impact Duty Titanium Step Drill Bit Set (#1, #4, #9)
Magnifying glass
Hover image to zoom

3 Piece Shockwave Impact Duty Titanium Step Drill Bit Set (#1, #4, #9)

Brand:
Milwaukee
SKU:
48-89-9257
Rating:
(0)
Q&A:
(0)
3 Piece Shockwave Impact Duty Titanium Step Drill Bit Set (#1, #4, #9)
Magnifying glass
Hover image to zoom
$139.97
$119.97 each
In Stock
In Stock
Get 15 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Overview
Milwaukee's SHOCKWAVE™ Impact Duty™ 3 Piece Step Bits are engineered to deliver the most durable and fastest impact step bit hole drilling solution. These step drill bits are made in the USA with global materials and give you best-in-class performance in impact drivers with the versatility to be used in drills. The ¼” hex shank has an optimized SHOCKZONE™ body providing you with the industry’s most durable shank, reducing early shank breaks. A Titanium Aluminum Nitride (TiAlN) coating helps deliver you 5x longer life, while the step drill bit's Rapid Strike™ tip and dual spiral flute produce 2x faster holes. This step drill bit kit features step bits with laser engraving for a clear stop on size identification..

Features:
  • A dual spiral flute combined with the Rapid Strike Tip™ delivers up to 2x faster holes than competitive Impact Step Bits
  • With an OPTIMIZED SHOCKZONE™ and a titanium aluminum nitride coating, these bits last 5X longer than competitive impact step bits
  • These step bits have best-in-class performance in impact drivers and the versatility to be used in drills
  • Titanium Aluminum Nitride (TiAlN) coating Rapid Strike Tip™ provides fast and accurate starts
  • The optimized SHOCKZONE™ reduces early shank breaks
  • Laser engraving for easy size identification
  • Optimized for Impact Drivers, Drill/Driver Compatible
  • 1/4" Hex Shank
  • Made in the USA

Includes:
  • #1 Shockwave Impact Duty Titanium Step Drill Bit, 1/8" to 1/2" (48-89-9241)
  • #4 Shockwave Impact Duty Titanium Step Drill Bit, 3/16" to 7/8" (48-89-9244)
  • #9 Shockwave Impact Duty Titanium Step Drill Bit, 7/8" & 1-1/8" (48-89-9242)
  • Carry Case

Specs

–
Product Type:

Drill Bit Set

Type:

Dual-Flute

Includes:

Carry Case

Shank Style:

Hex

Shank Diameter:

1/4"

Coating:

Titanium Aluminum Nitride

Number of Sizes:

2

12

13

Step Increments:

1/32"

1/16"

Min Hole Size:

3/16"

7/8"

1/8"

Max Hole Size:

1/2"

7/8"

1-1/8"

Application:

Steel

Duct

Aluminum

Sheet Metal

Quantity:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy