Apply to be a TradeMaster!
SHOCKWAVE Metric Impact Duty Step Bits, 48-89-9265

SHOCKWAVE Metric Impact Duty Step Bits, 48-89-9265

Brand:
Milwaukee
SKU:
48-89-9265
Rating:
(0)
Q&A:
(0)
SHOCKWAVE Metric Impact Duty Step Bits, 48-89-9265
$99.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Titanium
Product Highlight: Length (Inches)
2.7" Length

Description

–
Milwaukee's SHOCKWAVE Impact Duty step bits are engineered to deliver the most durable and fastest holes in the market. Made in the USA with global materials, these step bits have best-in-class performance in impact drivers and the versatility to be used in drills. The 1/4" hex shank with an optimized Shockzone provide the industry's most durable shank, reducing early shank breaks. A titanium aluminum nitride (TiBone) coating helps deliver 5x longer life, while the Rapid Strike tip and dual spiral flute produces 2x faster holes.
  • 13 steps with laser engraving for clear stop on size identification
  • A dual spiral flute combined with the Rapid Strike Tip delivers up to 2x faster holes than competitive Impact Step Bits
  • Made in the USA with global materials
  • Optimized for Impact Drivers, Drill/Driver Compatible
  • The optimized SHOCKZONE reduces early shank breaks
  • The Rapid Strike Tip provides fast and accurate starts
  • Titanium Aluminum coating delivers 5X Longer Life than competitive Impact Step Bits

Specs

–
Material:

Titanium

Length (Inches):

2.7"

Country of Origin:

USA

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy