Apply to be a TradeMaster!
Main product image of #4 Cobalt Step Drill Bit, 3/16" to 7/8"
Magnifying glass
Hover image to zoom

#4 Cobalt Step Drill Bit, 3/16" to 7/8"

Brand:
Milwaukee
SKU:
48-89-9284
Rating:
(0)
Q&A:
(0)
#4 Cobalt Step Drill Bit, 3/16" to 7/8"
Magnifying glass
Hover image to zoom
$92.45 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The Cobalt Step Drill Bits are engineered to deliver up to 15X the life in stainless compared to current solutions and up to 1000 holes in mild steel. The Cobalt Step Drill Bits are recommended up to 14ga. The elongated dual-flute design also offers you the best heat management combined with the smaller steps for smoothest drilling experience and a Rapid Strike tip that allows for 2X faster starts in stainless. Made in the USA with global materials, these step bits have best-in-class performance in cordless drills used on low-speed in stainless steel and high speed for mild steel.

Product Features
  • Up to 15X Life in Stainless Steel & Over 1000 Holes in Mild Steel
  • Up to 2x Faster with Rapid Strike Tip
  • Elongated dual-flute for best heat management
  • Smaller steps for a smoothest drilling experience
  • The Rapid Strike Tip provides fast and accurate starts
  • Optimized for use in a cordless drill
  • Made in the USA with global materials
  • Laser-engraved reference marks: Easily stop on any hole size
  • 3-Flat secure-grip shanks reduce bit slippage in the chuck
  • Size: #4 (3/16-7/8")

Specs

–
Product Type:

Drill Bit

Shank Style:

3-Flat

Min Hole Size:

3/16"

Max Hole Size:

7/8"

Coating:

Cobalt

Application:

Stainless Steel

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy