Apply to be a TradeMaster!
Main product image of Step Drill Bit PG7-PG21 (28mm)
Magnifying glass
Hover image to zoom
Step Drill Bit PG7-PG21 (28mm)
Magnifying glass
Hover image to zoom
$79.97 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The line of step drill bits far surpasses the competition. With our single cutting edge design, you will have more control and a cleaner finish. Made of high speed steel, these new step drill bits are durable and designed to drill through most metals. The black oxide finish prevents corrosion and has great capacity to work with drilling lubricants. The new speed start tip prevents bit walking and allows faster penetration. With laser etched markings you will always know your hole sizes...no guess work! Finally, the 1/4 in. hex shank allows for fast bit change in impact drivers and sure grip in chucks.

Product Features
  • Single Cutting Edge provides true round holes every time
  • High Speed Steel Make-up is ideal for cutting into stainless steel, aluminum, brass, copper, plastic and more
  • Black Oxide Finish resists corrosion for longer life
  • Speed Start Tip starts fast and reduces the risk of bit walking
  • Laser Etched Markings for fast, easy hole size identification
  • 3-Flat Shank prevents bit from slipping in the chuck
  • 1/4 in. Hex shank for fast bit change in impact drivers and sure grip in chucks
Product Specifications
  • Coating: Black Oxide
  • Number of Steps: 9
  • Increments: 1/16"
  • Size: PG7-PG21 (28mm)
  • Shank: 3-Flat

Specs

–
Product Type:

Drill Bit

Coating:

Black Oxide

Type:

Dual-Flute

Shank Style:

3-Flat

Application:

Plastic

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy