Apply to be a TradeMaster!
7-1/2" Extension for Large SDS Plus Thin Wall Core Bits, 48-95-6075

7-1/2" Extension for Large SDS Plus Thin Wall Core Bits, 48-95-6075

Brand:
Milwaukee
SKU:
48-95-6075
Rating:
(0)
Q&A:
(0)
7-1/2" Extension for Large SDS Plus Thin Wall Core Bits, 48-95-6075
$67.46 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7-1/2"

Description

–
The Milwaukee 7-1/2 in. extension for large thin wall core bits expands your drilling capacity. Made of high-quality steel, the extension extends your drilling by up to 7-1/2 in.. it attaches easily to SDS Plus core bit adapters and features smooth, tough thin core construction for dependability. For deeper drilling, use the extension with a Milwaukee 8 in. or 12 in. SDS Plus adapter shank.
  • Highly durable: Made of high-quality steel with tough core construction
  • Versatile: Use with Milwaukee 8" and 12" SDS Plus adapter shanks for core bits 1-3/4" and larger
  • Extends small thin wall core bits
  • Thin core construction

Specs

–
Size:

7-1/2"

Product Type:

Extension

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy