Apply to be a TradeMaster!
Main product image of Grout Removal Tool, 49-00-5450
Magnifying glass
Hover image to zoom

Grout Removal Tool, 49-00-5450

Brand:
Milwaukee
SKU:
49-00-5450
Rating:
(0)
Q&A:
(0)
Grout Removal Tool, 49-00-5450
Magnifying glass
Hover image to zoom
$15.60 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5" Length
Product Highlight: Material
Metal
Product Highlight: Color
Gray

Description

–
The Milwaukee grout removal tool is designed to quickly and accurately remove grout with all Hackzall and SAWZALL recipe saws. The coarse Carbide grit effectively removes all epoxy and cement-based grout types, 1/8" up to 3/4 in.
  • Coarse carbide grit for fast grout removal
  • Corrosion resistant coating for longer life
  • Curved cutting edge for maximum accuracy
  • Fits all SAWZALL and HACKZALL Recip Saws

Specs

–
Length (Inches):

5"

Material:

Metal

Color:

Gray

Application:

Multi-Purpose

Country of Origin:

UK

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy